goot Power controller (white)

Sebelum PPN:
Rp729.900
Spesifikasi
Cable Length (m)1.9
Dimensions, Width W x Depth D x Height H (mm)40 x 23 x 125 (excluding protrusions)
Power Consumption (W)(Incandescent light) 20-160, (ventilation fan) 20-100
Rated Voltage (V)100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use for incandescent lamps of 160 W or more and ventilation fans of 100 W or more.
Feature
You can also adjust the air volume of the ventilation fan. It can be used for incandescent lamps of 20W to 160W and ventilation fans of 20W to 100W. Light can be easily controlled by simply plugging it into an outlet. For creating an image of a room and adjusting the amount of light from work lights. If you squeeze it tightly, the stand can be used as a nightlight. You can control the brightness of a stand at a remote location at your fingertips. The air volume can be adjusted by using it as a ventilation fan.
Use
Adjusting the amount of light from incandescent lamps and adjusting the amount of air from ventilation fans

Ulasan Produk

Tidak ada ulasan