TRUSCO Crucible Porcelain A-Type 50ml Standard A2 (Cawan Lebur)

Kondisi Barang:
Sebelum PPN:
Rp279.900
Spesifikasi
Capacity (ml)50
Heat Resistance Temperature (°C)1100
Height (mm)37
MaterialPorcelain
Outer Diameter (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The lid is sold separately.
There may be traces of jigs on the bottom surface during the manufacturing process, but this does not affect the characteristics of the product.
Feature
Inexpensive and standard crucible. Made in Japan and high quality. Excellent heat resistance and abrasion resistance. A sample can be put in and heated at a high temperature for melting and roasting. It can be used for chemical analysis in factories and laboratories. It is well packed to prevent breakage during shipping.
Use
For chemical analysis and gravimetric analysis in factories and laboratories.

Ulasan Produk

Tidak ada ulasan