Junkosha Cable Protector Spiral Polyethylene SE 24x20mm 25m Black (Pelindung Kabel/Spiral Tube)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Length (m)25
MaterialPolyethylene
Maximum Binding Diameter (mm)45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tube Inner Diameter (mm)20
Tube Outer Diameter (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The outer diameter that can be bound depends on the method of terminal processing, or the diameter and surface condition of the object to be bound.
The tube dimensions are the values before cutting.
Feature
Binding work can be done easily and quickly. Wires and pipes can be pulled out from anywhere, and wiring and piping assembly can be done with reliable bundling. It has excellent wear resistance and flexibility, and can be applied to sharp corners. It has great resilience, does not break, and can be used repeatedly.
Use
For electrical equipment, wiring of oil and pneumatic equipment, and protective bundling of pipes

Ulasan Produk

Tidak ada ulasan