3M Double-Sided Adhesive Tape Polyester Base ST-415 50mmx30m (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorTransparent
Length (m)30
MaterialBase material = Polyester, Adhesive = Acrylic
Thickness (mm)0.12
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This double-sided adhesive tape is composed of a polyester base material coated with an acrylic adhesive that has excellent heat resistance and adhesiveness on both sides.It has high transparency, uniform thickness, and excellent shear strength, heat resistance, and durability. It does not easily leave adhesive residue and has excellent removability, so it can be used in a variety of applications from temporary fixing to permanent adhesion.
Use
Fixing printing plates, nameplates, temporary fixing of parts, etc.

Ulasan Produk

Tidak ada ulasan