NITTO Polyester Adhesive Tape For Electrical Insulation No. 31C Base Material Thickness 25Μ X 25Mm X 50M Red (Lakban Kabel / Isolasi Listrik)

Sebelum PPN:
Rp189.900
Spesifikasi
Adhesive Strength (N/10mm)2.9
ColorRed
Length (m)50
MaterialBase material = Polyester film, Adhesive = Acrylic
Operating Temperature Range (°C)-30 to 120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)60.5
Thickness (mm)0.053
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Core diameter: 75
Feature
This tape was developed for interlayer and exterior insulation of transformers and coils. Excellent electrical insulation. Excellent dimensional stability. Excellent heat resistance at a normal operating temperature of 120°C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait