NITTO Polyester adhesive tape for electrical insulation No. 31C Base material thickness 25μ x 19mm x 50m Black (Lakban Kabel / Isolasi Listrik)

Sebelum PPN:
Rp129.900
Spesifikasi
Adhesive Strength (N/10mm)2.9
ColorBlack
Length (m)50
MaterialBase material = Polyester film, Adhesive = Acrylic
Operating Temperature Range (°C)-30 to 120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)60.5
Thickness (mm)0.053
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Core diameter: 75
Feature
This tape was developed for interlayer and exterior insulation of transformers and coils. Excellent electrical insulation. Excellent dimensional stability. Excellent heat resistance at a normal operating temperature of 120°C.

Ulasan Produk

Tidak ada ulasan