Nissa Chain Plastic S hook 8 x 245mm red (2 pieces)

Sebelum PPN:
Rp60.900
Spesifikasi
Body Materialpolystyrene
ColorRed
Dimension D (mm)8
Dimension L (mm)230
Dimension W1 (mm)49
Dimension W2 (mm)49
Overall Length (mm)245

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Appropriate load varies depending on usage conditions, such as applying a sudden load or hanging at an angle. Do not apply too much weight.
Use
Tip fitting of PC chain. For hanging lightweight objects. A hook that can be used easily indoors.

Ulasan Produk

Tidak ada ulasan