COMPAL Plastic Iron Shovel Large (with tip)

Sebelum PPN:
Rp559.900
Spesifikasi
Blade Length (mm)400
MaterialTip = Stainless steel, Plate = Polyethylene, Handle = Iron pipe (PVC coated), Grip = Polyethylene
Overall Length (cm)About 118
Overall Length (mm)1180
Shovel Tip Width (mm)348
Width (cm)About 34.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A lightweight (910g) scoop with a slightly wider plate that can shovel a lot of snow. It is a durable scoop that is hard to break with a steel pipe handle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait