TRUSCO Piping identification tape blue (2.5PB5/8) (water related) 50MM width x 1M

Kondisi Barang:
Sebelum PPN:
Rp70.900
Spesifikasi
Adhesive Strength (N/mm)5.44/25
ColorBlue
Length (m)1
MaterialBase Material = Aluminium, Adhesive = Acrylic
Operating Temperature Range (°C)0 to 80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.05
Type of Terminal FittingPaste type
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Pipe identification tape with excellent water resistance, weather resistance, heat resistance, cold resistance, and chemical resistance. 50 micron thick aluminum foil with excellent durability is used.

Ulasan Produk

Tidak ada ulasan