S.T Perfect for family cooking, small size gloves, translucent 100 pieces (Sarung Tangan)

Sebelum PPN:
Rp139.900
Spesifikasi
ColorTranslucent
Materialpolyethylene elastomer
Middle Finger Length (cm)7.5
Overall Length (cm)29
Palm Width (cm)20.4
SizeSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Itching, rashes, rashes, etc. may occur depending on your constitution due to allergic reactions, etc.
- If you feel any abnormality, stop using and consult a doctor.
- Do not touch hot objects.
- Do not cook while wearing gloves.
- Avoid using in liquids such as water and oils.
Feature
The stretchy material fits your fingertips and you can use it as if you were bare hands. Food Sanitation Act compliant and can be used for cooking. Ultra-thin, easy-to-use disposable gloves. The embossed (convex) processing on the inside suppresses stickiness and makes it easy to put on and take off. Gloves with wide cuffs that are easy to grip when putting on and taking off. Gloves for both right and left hands.
Use
for cooking. For preparation. For the sake of it. for cleaning. For hair dyeing. for nursing care.

Ulasan Produk

Tidak ada ulasan