ICOMES Pippettor Pipetty Pen Type Electric 250μl (Pipet Otomatis)

Sebelum PPN:
Rp9.699.900
Spesifikasi
Included Accessories1 rechargeable battery
MaterialExterior = Resin, Nozzle = POM
Minimum Changeable Content (μL)1
Overall Length (mm)181
ROHS Directive (Corresponding to 10 Substances)Correspondence
Voltage (V)1.2
Volume Range (μL)1-250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not directly aspirate the liquid with the pipette, attach the tip before use.
Please note that if liquid enters the inside of the pipette, it will be damaged.
Feature
Stable dispensing accuracy is achieved even when used for a long time due to hand warming measures. Equipped with an actuator from the same manufacturer, high-precision dispensing is possible. Aspiration and dispensing can be performed at a constant speed, so contamination during aspiration and foaming during dispensing are suppressed.
Use
For high-precision liquid aspiration and dispensing

Ulasan Produk

Tidak ada ulasan