MK PC-05 Protective glass for hat with magnifying glass

Sebelum PPN:
Rp1.099.900
Spesifikasi
Angle Adjustment RangeYes
CoatingBoth sides are hard, both sides are multi-coated
Compatible ProductsAccepted: Glasses, masks
Dimensions (width x height) (mm)30x12
Finish processingScratch protection
Height (mm)49
Included AccessoriesMicrofiber soft case
Lens ColorClear
Lens Thickness (mm)1.5
MaterialFrame, Lens = Polycarbonate (hard, multi-coated)
Temple ColorBlack
TypeWith magnifying glass (Magnifying glass = horizontal semicircular top)
UV ProtectionYes
Width (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
I adopted polycarbonate and realized lightweight. The hook stretches and you just hang it from the inside on both sides of the brim of your hat. As it is a type that can be hung on a hat, it can be used even while wearing glasses. It is also recommended for those who don't like the feeling of pressure on their ears and nose. The angle can be changed freely, and it can be flipped up when not needed. Since it can be flipped up when not needed, it is very convenient for checking with the naked eye. Comes with a microfiber soft case that can also be used to wipe glasses. Comes with a magnifying glass (approximately 1.6x) and is suitable for detailed work. (equivalent to presbyopia +2.5)
Use
Glasses that ensure a clear view while working and protect your eyes. As vision correction glasses, presbyopic glasses, and magnifying glasses.

Ulasan Produk

Tidak ada ulasan