MK PC-03 Protective glasses to hang on hat large type

Sebelum PPN:
Rp749.900
Spesifikasi
Angle Adjustment RangeYes
CoatingBoth sides are hard, both sides are multi-coated
Compatible ProductsAccepted: Glasses, masks
Finish processingScratch protection
Height (mm)55
Included AccessoriesMicrofiber soft case
Lens ColorClear
Lens Thickness (mm)1.5
MaterialFrame, Lens = Polycarbonate (hard, multi-coated)
Temple ColorBlack
TypeLarge
UV ProtectionYes
Width (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It cannot be attached to a helmet.
Feature
I adopted polycarbonate and realized lightweight. The hook stretches and you just hang it from the inside on both sides of the brim of your hat. As it is a type that can be hung on a hat, it can be used even while wearing glasses. It is also recommended for those who don't like the feeling of pressure on their ears and nose. The angle can be changed freely, and it can be flipped up when not needed. Since it can be flipped up when not needed, it is very convenient for checking with the naked eye. Comes with a microfiber soft case that can also be used to wipe glasses. It is a type with a large one-turn lens, and is about 5 mm larger in three directions than regular/small.

Ulasan Produk

Tidak ada ulasan