KEIAI Parapet Stanchion

Sebelum PPN:
Rp19.999.900
Spesifikasi
Height (mm)700
Length (mm)100
MaterialParapet stanchion body = aluminum/rubber, stabilizer = stainless steel
Set ContentParapet stanchion body/2 stabilizers
Width (mm)410

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Since this is a warning, please refrain from leaning on it or wearing a safety belt.
Please refrain from using it in an unstable place.
Feature
It can also be attached to horizontal parapets. There are two fixing points for the single pipe, so it can be installed vertically or horizontally. It is made of aluminum and weighs 5.2 kg, making it lightweight and easy to carry. Sliding adjustment supports installation from 130 to 570 mm wide.
Use
For use at temporary construction sites.

Ulasan Produk

Tidak ada ulasan