Chiyoda Seiki Packing for High Pressure Joints (Nylon) for UNF3/4 (Paking)

Sebelum PPN:
Rp58.900
Spesifikasi
Connection size3/4-16UNF
Included AccessoriesNone
Inner Diameter (mm)10.5
MaterialNylon
Maximum Operating Pressure (MPa)21.6
Operating Temperature Range (°C)-10 to +60
Outer Diameter (mm)16
Suitable Size3/4-16UNF
Suitable fluidO2, N2, Ar, Air, CO2, etc.
Thickness (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Prevents gas leakage and foreign matter contamination by using it in the connecting parts of regulators and connecting pipes.
Use
For high pressure fittings.

Ulasan Produk

Tidak ada ulasan