Shibata Oil Resistant Chest Wader

Sebelum PPN:
Rp4.999.900
Spesifikasi
Foot widthEE
Inside Leg Length (cm)88
MaterialBody / bottom PVC, back polyester
Size (cm)26
Total Length (cm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Oil-resistant PVC hip boots. Join trousers to vinyl boots. The back side is made of slippery polyester and is easy to put on and take off. The surface is a vinyl-processed fabric with excellent tear resistance and oil-resistant bottom.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait