Dunlop (Safety) NS370 Nitrile Ultra-thin Gloves (Sarung Tangan)

Sebelum PPN:
Rp379.900
Spesifikasi
ColorBlue
EmbossingWithout embossing
Finish MaterialSynthetic rubber (nitrile rubber)
Overall Length (cm)24
ROHS Directive (Corresponding to 10 Substances)Correspondence
With or Without PowderWith powder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has excellent oil resistance compared to the extremely thin type made of natural rubber with powder and vinyl chloride. It has excellent piercing strength and durability compared to the extremely thin type made of vinyl chloride and polyethylene. It is a very thin hand that fits perfectly. Cornstarch powder is applied to the inner surface to make it easier to fit. A convenient left and right type. We use environment-friendly nitrile rubber that does not contain phthalates, which are said to be environmental hormones.

Ulasan Produk

Tidak ada ulasan