NCA Non-slip tape 50 x 5m red

Sebelum PPN:
Rp629.900
Spesifikasi
Adhesion Strength (N/25mm)20
ColorRed
Length (m)5
MaterialBase Material = Aluminium Foil, Adhesive = Acrylic, Abrasive Grain = Silicon Carbide, Aluminium Oxide
Operating Temperature Range (°C)-10 to 60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/25mm)147
Thickness (mm)0.8
TypeFor outdoor use
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to install, it will surely prevent your feet from slipping and increase your safety. The anti-slip effect does not change even if water or oil is applied, and it fits well on uneven surfaces, and can be used immediately after application due to its excellent adhesive strength. (UV protection product) Easy to install, just peel off the release paper and stick it on. Since no drying time is required, the effect is immediately visible after application. By using carbon-neutral gas, we have reduced emissions by 61% compared to conventional products (at the time of manufacturing).

Ulasan Produk

Tidak ada ulasan