TRUSCO Nonflammable transparent antistatic sheet 1000mm x 2m

Kondisi Barang:
Sebelum PPN:
Rp8.899.900
Spesifikasi
ColorTransparent
Length (m)2
MaterialSurface = Transparent soft PVC film, Adhesive = Acrylic, Base material = Resin coated glass cloth
Surface Resistance (Ω)1x10[[to the 11th power]]
Surface Resistance Value (Ω)1x10[[to the power of 11]]
Thickness (mm)0.29
TypeAntistatic
Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It may tear if it hits a sharp protrusion.
- The sheet contains air and has wrinkles.
- Not suitable for applications where aesthetic appearance is emphasized.
- Provide a space of 50 mm or more on the back side, or use a noncombustible material as the base.
- (However, gluing shall not be performed.
Feature
It can be used as a partition in places where people gather (places with interior restrictions) such as large commercial facilities. Since it is antistatic, it is also recommended for data centers and electronic factories. It is soft and has excellent visibility, and can be easily cut with a cutter, etc. in an emergency. It is lightweight and has excellent workability. Welder processing is possible.
Use
For partitioning in special buildings subject to interior restrictions. For partitions in factories that require noncombustible materials.

Ulasan Produk

Tidak ada ulasan