Nekia Multi-pipe cutter for drain multi-kun drain pipes 20A to 40A

Sebelum PPN:
Rp4.499.900
Spesifikasi
Cutting Capacity (mm)6-60
Overall Length (mm)235
ROHS Directive (Corresponding to 10 Substances)Correspondence
Replacement BladesSO99007
Steel Pipe Maximum Wall Thickness (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cutter for cutting drain pipes with heat insulating layer for air conditioning. It can cut smoothly without cracking each layer even when working in sub-zero temperatures. Each resin pipe such as VP, HIVP, HT can also be cut. 750JPN cannot cut air conditioning refrigerant copper pipes. It can also be used to cut polybutene and polyethylene pipes Kubota Chemix KC recommended drain pipe cutting tool VP50 PVC pipe can be cut

Ulasan Produk

Tidak ada ulasan