Nekia Multi pipe cutter for drain multi-kun drain pipes 40A to 65A

Sebelum PPN:
Rp8.699.900
Spesifikasi
Cutting Capacity (mm)50-110
Cutting Capacity, Wall Thickness (mm)10
Overall Length (mm)320
ROHS Directive (Corresponding to 10 Substances)Correspondence
Replacement BladesSO99009

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drain pipe cuts up to 65A. PVC pipe can also be cut. Kubota Chemix KC drain pipe cutting recommended tool. Capable of cutting PVC pipes up to VP75
Use
For cutting air conditioner drain pipes with heat insulation layer and various PVC pipes. It is also possible to disconnect VP, HIVP, etc.

Ulasan Produk

Tidak ada ulasan