ARAM Brush Silicone Only MPF-SBR30-RE 0658-11 (Kepala Kuas Oles)

Sebelum PPN:
Rp259.900
Spesifikasi
Bristle Length (mm)33
Bristle Width (mm)31
ColorRed
Heat Resistance Temperature (°C)-20-180
Length (mm)13
MaterialSilicone rubber
Overall Length (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We use materials that react to metal detectors. Anti-contamination product. The brush is integrally molded, so there is no need to worry about hair loss. The tip of the brush is spherical, and the spread is smooth and soft.

Ulasan Produk

Tidak ada ulasan