WITTE Screwdriver Microfiber Anti-Slip Grip Engineer (Obeng)

Sebelum PPN:
Rp609.900
Spesifikasi
Bit size[[-]]10.0
Grip ColorBlack
Handle Diameter (mm)39
MaterialChromium vanadium steel
Overall Length (mm)327
Shaft Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Microfiber on the grip prevents slipping. The ideal triangular grip makes it easy to hold. The ergonomic handle reduces fatigue. The size can be identified by the marking on the grip head. It has a hole for hanging.
Use
For tightening work in oily and wet environments. For maintenance of automobiles, machinery, agricultural equipment, heavy machinery, etc.

Ulasan Produk

Tidak ada ulasan