WITTE Screwdriver Microfiber Anti-Slip Grip Engineer Bolster (Obeng)

Sebelum PPN:
Rp339.900
Spesifikasi
Bit sizePH1
Grip ColorBlack
Handle Diameter (mm)32
MaterialChromium vanadium steel
Overall Length (mm)212
Shaft Length (mm)105
Width Across Flats (mm)Bolster part = 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Microfiber on the grip prevents slipping. It is a bolster specification that can apply strong torque. The ideal triangular grip makes it easy to hold. The ergonomic handle reduces fatigue. The size can be identified by the marking on the grip head. It has a hole for hanging.

Ulasan Produk

Tidak ada ulasan