Schneider Medium Sized Electronic Single Type Horn Speaker

Sebelum PPN:
Rp5.699.900
Spesifikasi
ColorWhite
Height (mm)114
Length (mm)223
MaterialASA resin, angle = stainless steel (SUS)
Power Consumption (W)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)AC110/220
Sound Pressure Level (dB)Maximum 102 (at 1m)
Sound Quality10 sounds
Width (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Horn speaker type medium-sized electronic sound alarm. This is a single type that allows you to select and control one of the 10 built-in tones with a switch. Compact, lightweight and low cost for signals and alarms of all kinds of equipment and facilities. The volume can be adjusted steplessly from 0 to 102 dB with the knob on the back without removing the lid.
Use
For mechanical grounding. For anomaly alerts and alerts. Forklift approaching alarm. Outrigger overhang alarm for aerial work vehicles and electrical work vehicles. Crane turning alarm. Printer trouble alarm, operation alarm, call alarm.

Ulasan Produk

Tidak ada ulasan