TRUSCO Mapuka spoon, total length 140mm, 50 pieces, loose

Kondisi Barang:
Sebelum PPN:
Rp97.900
Spesifikasi
Length (mm)45, scoop part = 45
Material51% paper/49% polypropylene
Overall Length (mm)140
Spatula Width (mm)73
Width (mm)Scoop part = 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Uses an eco-friendly material (MAPKA) that contains paper powder as the main raw material, so petrochemical resources can be reduced. Can be used in the same way as conventional plastic products. It has cleared the standards of the Food Sanitation Act. It is an earth-friendly product that burns low calories when incinerated and does not damage the incinerator.

Ulasan Produk

Tidak ada ulasan