GREEN CROSS Magnet Sheet High Brightness Prism Reflective Fluorescent Type (Stiker Magnet Reflektif)

Sebelum PPN:
Rp889.900
Spesifikasi
Length (m)1
MaterialAcrylic film, prism reflective sheet, magnetic sheet
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)1.2
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has a reflection performance and durability of about 5 to 7 times more than ordinary reflectors with high brightness prism reflection. A "tape-shaped" magnetic sheet that can be easily cut with scissors or a cutter. The magnet is anisotropic and has a strong magnetic force. Magnet sheets can be easily replaced. Single-sided magnetic force.
Use
For reminders in an environment where notes are used for sorting and classification, and lights are used as marks.

Ulasan Produk

Tidak ada ulasan