TRUSCO M1.5 type Medium/Light-Duty Boltless Shelving (Weight Capacity:150kg per shelf) with Foldable Container (Rak Besi / Rak Kontainer)

Kondisi Barang:
Sebelum PPN:
Rp5.599.900 - Rp11.999.900
Spesifikasi
Depth (mm)604
Length (mm)604
Shelf spacing (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used only with the connected type.
Feature
The boltless structure does not use a single bolt, so disassembly and assembly work can be shortened. In addition, the cost can be reduced by using the strut as a support. If the height and depth are the same, you can add more. It has an excellent cross-sectional structure and uses a C-shaped support that is strong against loads and side twists. The use of a resin base does not damage the floor.
Use
For container storage.

Ulasan Produk

Tidak ada ulasan