CATEYE Luminous Eye Mity C Solar type Blink (Lampu Keamanan)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Height (mm)18
Included AccessoriesDouble-sided tape
Length (mm)120
MaterialCover = Polycarbonate, Body = Epoxy resin, Double-sided tape = Butyl rubber
Number of LED (pieces)4
Power InputSolar Type
Power SupplySolar type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reflector ColorLime yellow
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is a solar type, there is no need to replace the battery in places exposed to sunlight (about 7 years). It can be charged in a short time (2 hours).
Use
For safety signs in factories where there is no outdoor light at night.

Ulasan Produk

Tidak ada ulasan