NITTO Isolasi Bolak Balik Low VOC EW-514D (Double Tape)

Sebelum PPN:
Rp469.900
Spesifikasi
Adhesive Strength (N/10mm)7
Length (m)50
MaterialBase material = Non-woven fabric, Adhesive = Solvent-free acrylic
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.28
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This double-sided tape uses solvent-free acrylic adhesive to reduce VOC emissions and has excellent repulsion resistance. Clears the guidelines for VOC13 substances designated by the Ministry of Health, Labor and Welfare. Low odor, low VOC. Excellent adhesion to rough surfaces and conformability to irregularities.
Use
Fixing automotive interior materials. Adhesion to rough surfaces (foam, nonwovens, felt). Fixing of house building materials.

Ulasan Produk

Tidak ada ulasan