UNIONTOOL Long Neck End Mills

Sebelum PPN:
Rp779.900
Spesifikasi
Actual Effective Length for Working Slope Angle 1°0.37
Actual Effective Length for Working Slope Angle 1° 30′0.39
Actual Effective Length for Working Slope Angle 2°0.42
Actual Effective Length for Working Slope Angle 30'0.35
Actual Effective Length for Working Slope Angle 3°0.48
Blade Diameter (mm)0.1
Blade Length (mm)0.1
Cord Product204-0001
Effective Length (mm)0.3
Helix Angle (°)30
MaterialUltra-fine particle cemented carbide (Super MG)
Neck Diameter (mm)0.093
Number of Tips2
Offset Angle (°)Shank taper = 11
Overall Length (mm)38
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)3
Surface TreatmentHARDMAX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Compatible Work Materials: For pre-hardened steel, hardened steel (up to 55HRC) (up to 60HRC), carbon steel, alloy steel, copper, cast iron, copper, titanium alloys, and super heat resistant alloys.

Ulasan Produk

Tidak ada ulasan