Yamawa Long Shank Hand Tap (M) LS-HT

Sebelum PPN:
Rp1.599.900
Spesifikasi
AccuracyP2
Accuracy notationP class
Cell Spacing (mm)1.25
MaterialHigh speed tool steel (HSS)
Nominal SizeM10
Number of Flutes4
Overall Length (mm)200
Pilot Hole Diameter (mm)8.85
Processing ScrewMetric screw
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)23
Shank Diameter (mm)7
Shank square (mm)5.5
Surface TreatmentNon-coated
Thread Number of Chamfer5 mountains
TipMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Work Material: Carbon Steel, Tool Steel, Alloy Steel, Cast Iron, Ductile Cast Iron, Brass, Aluminum Alloy Casting, Zinc Die Casting.

Ulasan Produk

Tidak ada ulasan