Nitto L Line tape E-A (BC) 0.16mm x 25mm x 50m white

Sebelum PPN:
Rp619.900
Spesifikasi
Adhesive Strength (N/10mm)12
ColorWhite
Length (m)50
MaterialBase Material = Polyolefin-based, Adhesive = Rubber-based (solvent-free)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)50
Thickness (mm)0.16
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Comes with release paper, making it easy to apply. This is an environmentally friendly tape that does not use lead or PVC. We use an adhesive that does not contain organic solvents.
Use
For marking passages and sections on smooth floors in indoor facilities such as factories, offices, gymnasiums, and stores.

Ulasan Produk

Tidak ada ulasan