YAMASHIN-FILTER Line Filter SP-08 Series (Filter Udara)

Sebelum PPN:
Rp2.099.900
Spesifikasi
MaterialAluminium, Steel Plate
Maximum Operating Pressure (MPa)0.7
Opening DiameterRc1
Overall Length (mm)186.4
Overall Width (mm)98.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard Flow Rate (L/minute)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With a nominal filtration accuracy of 10 μm, this filter can be installed inside hydraulic circuits, making it ideal for maintaining the cleanliness of hydraulic fluid in circuits. Cartridge type for easy maintenance when replacing. The piping connection port is a highly versatile Rc1 screw specification. It can also be used as a return filter by installing it just before the hydraulic oil tank.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait