FUJIKURA LED-8W clip lamp daylight color (Lampu Klip)

Sebelum PPN:
Rp669.900
Spesifikasi
Brightness (Lm)1000
Cable Length (m)3
Power Consumption (W)8
Power Input (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Since it is an integrated type, the bulb cannot be replaced.
Feature
The main unit has a built-in structure and has a waterproof protection grade of IP65, so you can rest assured even in the rain. The irradiation angle is wide with 360° left and right and 200° up and down. Made of unbreakable polycarbonate. Comes with a convenient hook. The daylight color has a yellow body.
Use
For indoor and outdoor use.

Ulasan Produk

Tidak ada ulasan