NEBO LED Light LIL LARRY

Sebelum PPN:
Rp399.900
Spesifikasi
Brightness (Lm)250 (strong)/95 (weak)
ColorGray
Height (mm)230
Length (mm)50
MaterialAluminium
Outer Diameter (mm)25.4
Overall Length (mm)154
Power InputAAA alkaline batteries x 3 (included)
Power SupplyAAA alkaline batteries x 3 (included)
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
MULTIPLE POWER SETTINGS: With NEBO's Lil Rally AAA flashlight, you can choose between high (250 lumens), low (95 lumens) and emergency red flash modes to illuminate roadside faults.

Ulasan Produk

Tidak ada ulasan