NICHIDO LED floodlight permanent flat light 20W black (Lampu Sorot)

Sebelum PPN:
Rp5.499.900
Spesifikasi
AccessoriesM10 x 25 bolt and nut set
Brightness (Lm)3270
Cable Length (m)1.5
ColorBlack
Color Temperature (K)5000
Height (mm)224
Length (mm)76
Power Consumption (W)(100V) 23, (200V) 23
Power Input (V)100/200 (50/60Hz)
Protection ClassIP65
Width (mm)191

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The plug is not included, and the cord tip is cut off.
Feature
It is brighter and energy-saving, and is ideal for permanent installation as signboard lighting and facility lighting.
Use
For signboards and store lighting. For lighting in factories, warehouses, and large facilities. For light up lighting.

Ulasan Produk

Tidak ada ulasan