Spesifikasi
| Color | Yellow |
|---|---|
| Dimensions (mm) | (Reduced length to full length) 1030 to 1710 |
| Leg Head Shape | Spherical surface |
| Material | Aluminium |
| Thread Diameter (inch) | 45785 |
| Thread Size (inch) | 5/8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
It is a world standard tripod that is fully compatible with the international standard ISO. A high-grade aluminum tripod that is lightweight, strong and stable. The ferrules with steel inserts hold the ground firmly. Uses a round pipe that is resistant to impact.Use
For installing rotating lasers and auto-levels.Ulasan Produk
Tidak ada ulasan



















































































































































%205%2F8%20inch%20spherical%20%3CLAN2-YD%3E/leP111852770-1.jpg)
