BESTTOOL KOSEI short socket bit 10mm

Sebelum PPN:
Rp98.900
Spesifikasi
Hex Size, Across Flats (mm)10
MaterialHexagonal shaft = NKD-1 steel (HRC60°C±2), Socket = CR-V steel
Overall Length (mm)55
Shank (mm)6.35
Typehexagonal caliber
Width Across Flats (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Short socket bit for 18V compatible impact drivers. Convenient for working in narrow and complicated places. Uses high-grade NKD-1 steel, which is tough and resistant to shaft breakage. It has a long service life even in hard use. The joint between the bit and socket has improved durability by dispersing the impact with a special press-fit type (PAT) with a 3-point lock. By calculating the load on the bit and redesigning the overall length of the shaft to the optimum length, the durability has been improved compared to conventional products.

Ulasan Produk

Tidak ada ulasan