BESTTOOL KOSEI Easy pilot hole gill set (for ironwork) 2.5mm

Sebelum PPN:
Rp319.900
Spesifikasi
Accessories1 spare drill, 1 hex wrench for adjustment
Blade Diameter (mm)2.5
Flute Length (mm)6.2
Overall Length (mm)100
Shank ShapeRound shaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is a pilot hole drill used with a double-headed screwdriver bit with a total length of 65 mm or more.
Re-tighten the hexagonal screw if the drill does not cut or spins freely.
If the sharpness is still poor, replace the drill.
Feature
With the double-headed screwdriver bit attached to the electric screwdriver, the pilot hole can be attached and detached with one touch. Eliminates the need to replace bits and improves the efficiency of screw driving. When drilling pilot holes in wood, the point is that there are few wood cracks and you can work smoothly. A value set that includes a hex wrench necessary for maintenance and a replacement drill. An iron drill type ideal for drilling pilot holes in thin iron plates, aluminum and wood. A commercially available round shaft drill can also be used.
Use
For pilot drilling of thin iron plate, aluminum, and wood by mounting with the screwdriver bit attached.

Ulasan Produk

Tidak ada ulasan