BESTTOOL KOSEI drop prevention socket 21mm

Sebelum PPN:
Rp319.900
Spesifikasi
Hex Size, Across Flats (mm)21
MaterialCR-V, hexagonal shaft = NKD-1 (specially hardened hardness HRC59.5-60℃)
Overall Length (mm)105
Shank (mm)6.35
TypeDodecagonal caliber
Width Across Flats (mm)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Socket for 18V compatible electric/rechargeable impact driver with a mechanism that prevents the socket from falling even if the bit breaks. If a load is applied to the bit due to overtorque, it will always break inside the socket, so it will not drop (PAT.). Since there is no need to worry about the socket falling, you can safely work at heights. Since the bit always breaks inside the socket, the broken bit does not get stuck in the impact body and is easy to remove and replace. Since the inner diameter is dodecagonal, it is easy to enter the nut quickly and the work efficiency is very good.
Use
For tightening and loosening bolts and nuts using an electric screwdriver during work at height.

Ulasan Produk

Tidak ada ulasan