BESTTOOL KOSEI 5pcs. Short socket bit with plastic holder

Sebelum PPN:
Rp319.900
Spesifikasi
Hex Size, Across Flats (mm)8/10/12/13/14
MaterialSocket = CR-V steel, hexagonal shaft = SNCM steel
Overall Length (mm)55
Shank (mm)6.35
Typehexagonal caliber
Width Across Flats (mm)8/10/12/13/14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A short type socket bit set containing 5 pieces including 8, 10, 12, 13, and 14 mm. The special press-fit type shank ((3-point lock (PAT.)) provides outstanding durability compared to conventional products. The short size makes it convenient for work in narrow and complicated spaces. Most of the commercially available electric shanks and Can be used with rechargeable impact drivers, etc. The width of the socket section is manufactured within 9/100 mm within the DIN West German standard.
Use
A set of 5 frequently used short sizes. For tightening and loosening bolts and nuts using an impact driver or electric screwdriver.

Ulasan Produk

Tidak ada ulasan