KITO Kito Polyester Sling BSH Type 2.4T 60Mmx2M (Tali Angkat / Sling Sabuk)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Belt Dimensions (mm) Width x Thickness60x9
Belt Width (mm)60
ColorLight Green
Eye Part Length (mm)300
MaterialPolyester
Maximum Working Load (t)2.4
Operating Load (t)(Maximum) 2.4
Overall Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The above maximum working loads are for straight slings.
- Not for chemical resistance.
- Because it is a textile product, there are some errors in the dimensions. Please contact us in advance if strict length alignment is required for a set of 2, etc.
- Be sure to use corner pads or other padding on areas where sharp corners of the luggage or friction may damage textile slings such as belt slings.
- Even if a padding is used, the sling may be damaged or cut due to sliding of the load, contact with surrounding walls or objects, pressure, etc., so please be careful of the work environment.
Feature
Moderately wide belt sling with extremely high stability. Slinging work is easy because the eyes on both ends are squeezed. Because it is covered with a protective cloth, it is extremely durable. The protective cloth is blue. (Conventional belt sling BSL type (JIS 3 grade product) is white) When the limit sign (red) is visible, the usage limit is reached.

Ulasan Produk

Tidak ada ulasan