KITO Kito Polyester Sling BSH Type 1.0T 25Mm X 1.5M (Tali Angkat / Sling Sabuk)

Sebelum PPN:
Rp569.900
Spesifikasi
Accuracy GradeJIS IV grade
Belt Thickness (mm)9
Belt Width (mm)25
ColorLight Green
Eye length (mm)200
Length (m)1.5
Load Capacity (t)1
MaterialPolyester
Operating Load (t)1
Overall Length (m)1.5
Sling Width (mm)25
Sling length L (m)1.5
StandardJIS B 8818
TypeEye Shape On Both Ends

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When the red limit sign is visible, the usage limit is reached.
Feature
A moderately wide belt sling with extremely high safety. Slinging work is easy. Because it is covered with a protective cloth, it is extremely durable.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait