IS Jet Tap (Point Tap) Metric Thread for Stainless Steel

Sebelum PPN:
Rp499.900
Spesifikasi
AccuracyJIS Class 2
Cell Spacing (mm)1.75
Chamfer5
Finish processingFor through holes
MaterialHigh speed steel (HSS-E)
Nominal SizeM12.0
Overall Length (mm)82
Pilot Hole Diameter (mm)10.3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)29
Shank Diameter (mm)8.5
Shank Square Size (mm)6.5
Surface TreatmentHomo processing
Thread Number of Chamfer5
Thread SizeM12.0
Type Of Thread(Processing screw) Metric screw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Demonstrates outstanding sharpness and durability for difficult-to-cut stainless steel. Carefully selected super high speed steel (HSS-E) is used. Reduced wear torque with special shape design and special second processing. Outstanding sharpness for threading stainless steel.
Use
For through hole machining. Work Material: Stainless Steel, Low and Medium Carbon Steel.

Ulasan Produk

Tidak ada ulasan