Hikari Inner Window Frame Pick-up Bracket (Braket Bingkai Jendela)

Sebelum PPN:
Rp249.900
Spesifikasi
ColorSilver
Height (mm)20
Length (mm)50
MaterialMetal fittings/screws = Stainless steel (SUS304 equivalent), Suction cup = PVC, Auxiliary plate = PET
Set Content2 A metal fittings, 2 B metal fittings, 4 flat head screws (M3.5 x 20 mm), 4 flat head screws (M3.5 x 10 mm)
Suitable SizeRecommended for vertical/horizontal sliding windows up to H600 x W600
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This bracket alone does not make a simple inner window.
By combining the separately sold inner window frame and polycarbonate hollow board (4mm thick), it becomes a simple inner window.
Feature
Combined with the inner window frame, it becomes a simple inner window that improves the cooling and heating effect, reduces condensation, and is an eco-friendly measure.
Use
Eco-friendly, anti-condensation measures, for window frames inside the light

Ulasan Produk

Tidak ada ulasan