ASW Impact wrench driver bit PH3 insertion angle 9.5mm

Sebelum PPN:
Rp469.900
Spesifikasi
Bit size(+)3
Compatible O-Ring71901
Insertion (mm)9.5
MaterialTool steel
Overall Length (mm)55
Pin Type(Compatible) 071911

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use it by attaching a suitable O-ring and pin.
Feature
Highly durable even when used with an impact wrench. Carefully quenched and durable.
Use
For demolition work, etc. For tightening and removing screws.

Ulasan Produk

Tidak ada ulasan