Chef'sChoice Hybrid Knife Sharpener 270 (Batu Asah)

Sebelum PPN:
Rp5.099.900
Spesifikasi
Height (mm)155
Length (mm)130
MaterialBody = ABS, Abrasive = Diamond
Power Consumption (W)35/30
Power Input (V)AC100
Width (mm)285

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hybrid specification with a total of 3 slots, electric (coarse sharpening / medium sharpening) and manual (finishing sharpening). Diamonds with different roughness are used for each abrasive to achieve sharp sharpness. For daily blade maintenance, you can easily sharpen by using only the manual slot without turning on the power.

Ulasan Produk

Tidak ada ulasan