BLASTON Coverall Hooded (Baju Terusan)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Chest Circumference (cm)112
ColorWhite
Inside Leg Length (cm)61
Length (cm)142
MaterialPolyester
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeS
Waist Size (cm)80-104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Masks, gloves and shoes are sold separately.
This is not a clean pack.
Feature
It uses super-conductive processed fibers. 3/2 twill fabric is used to enhance the comfort of clothes.

Ulasan Produk

Tidak ada ulasan