ESLON HI-TS fitting insert valve socket 16 R1/2

Sebelum PPN:
Rp349.900
Spesifikasi
Dimension D (mm)29
Dimension L (mm)65
MaterialImpact Resistant Hard Polyvinyl Chloride (HI-PVC)
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)5 to 40
PVC Pipe Nominal Diameter (mm)16
ScrewR1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fittings made of hard vinyl chloride with excellent corrosion resistance. HI Gold Resin was developed and adopted independently, and it is now possible to demonstrate impact resistance performance more than double and adhesive strength more than 4 times compared to conventional resin.
Use
Dedicated to water supply pipes for collective housing, detached houses, shops, facilities, etc. For impact-resistant rigid vinyl chloride joints (HI pipes).

Ulasan Produk

Tidak ada ulasan